Dezurik
4 in. Cast Iron 175 psi Mechanical Joint Plug Valve
Part #D118MJLAP | Item #94514
Call for Pricing
EACH
Valve Size
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.1
AWWA Specifications: AWWA C-111
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Material: Cast Iron
Maximum Pressure: 175 psi
Recommended Valve Application: Water
Valve Size: 4 in
Valve Type: Plug Valve