6 in. Cast Iron 175 psi Flanged Lever Handle Plug Valve

Part #D118TFU  |  Item #87682

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1

AWWA Specifications: AWWA C-111

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Maximum Pressure: 175 psi

Recommended Valve Application: Water

Valve Operator: Lever Handle

Valve Size: 6 in

Valve Type: Plug Valve