Dezurik 6 in. Cast Iron Flanged Plug Valve

DPEC6F1CISNBRCRNT

Manufacturer Part #: PEC6F1CISNBRCRNT

Valve Size

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B16.5, ANSI C517, ANSI Class 125, ANSI Class 150
ASTM Specifications
ASTM A-126 Grade B
AWWA Specifications
AWWA C-517
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
High Pressure
175
NSF Certified
No
UL Listed
No
Valve Body Material
Cast Iron
Valve Disc Material
Rubber
Valve Type
Plug Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday