8 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Figure 118 8 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1
- AWWA:
- AWWA C-111
- Collection:
- Figure 118
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Material:
- Cast Iron
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Size:
- 8 in
- Valve Type:
- Plug Valve