Dezurik

BAW Series 42 in. Cast Iron Mechanical Joint Butterfly Valve with EPDM Seat

Part #DBAW4200M  |  Manufacturer Part #BAW4200M

Valve Size:

42 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 504, ANSI A21.11, ANSI B16.1, ANSI C111]

ASME Specifications: ASME B16.1

ASTM Specifications: [ASTM A-126 Class B, ASTM A-240 Type 316, ASTM A-276 Type 304, ASTM B-62]

AWWA Specifications: [AWWA A-21.11, AWWA C-111, AWWA C-504]

Clean Bagged: No

Coating: Epoxy

Collection: BAW Series

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

High Pressure: 250

IAPMO Listed: No

Material: Cast Iron

Maximum Pressure: 250 psi

Maximum Temperature: 290

NSF Certified: No

Temperature Range: Up to 290 Deg F

UL Listed: Yes

Valve Body Material: Cast Iron

Valve Disc Material: Cast Iron

Valve Seat Material: EPDM

Valve Size: 42 in

Valve Type: Butterfly Valve