Dezurik Cast Iron 175 psi Flanged Plug Valve

D202FEL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
AWWA Specifications
AWWA C-111
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Iron
Maximum Pressure
175 psi
Recommended Valve Application
Water
Valve Size
4 in
Valve Type
Plug Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday