Dezurik Cast Iron 175 psi IPS Plug Valve

D425S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Material
Cast Iron
Maximum Pressure
175 psi
Recommended Valve Application
Gas
Valve Size
1 in
Valve Type
Plug Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday