0 items

Dezurik BAW Series Flanged Butterfly Valve with Buried Gear Operator

DBAWFORBSN

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI C111, ANSI C504, ANSI C516, ANSI Class 125, ANSI Class 260
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-108, ASTM A-126 Class B, ASTM A-240 Type 316, ASTM A-276 Type 304, ASTM A-48 Class 40C, ASTM A-536, ASTM A-582 Type 303
AWWA Specifications
AWWA C-111, AWWA C-504, AWWA C-516
Collection
BAW Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Cast Iron
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Operator
Gear Operator Handle
Valve Seat Material
NBR
Valve Size
24 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday