0 items

Dezurik Mechanical Joint Non Lube Plug with Gear Valve

D118MJGLA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
AWWA Specifications
AWWA C-111
End Connection 1
Mechanical Joint
Material
Cast Iron
Recommended Valve Application
Water
Valve Operator
Gear Operator Handle
Valve Size
8 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday