0 items

Dezurik Mechanical Joint Plug Valve

D118MDLA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
AWWA Specifications
AWWA C-111
End Connection 1
Mechanical Joint
Material
Cast Iron
Recommended Valve Application
Water
Valve Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday