0 items

Dezurik Style PEF Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve

D118MPVELPEF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
AWWA Specifications
AWWA C-111
Collection
Style PEF
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Cast Iron
Maximum Pressure
175 psi
Recommended Valve Application
Water
Valve Operator
Wheel Handle
Valve Size
4 in
Valve Type
Plug Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday