Style PEF 4 in. Cast Iron 175 psi Flanged Plug Valve

Part #DPEFF1CINBRCRP  |  Item #7034245  |  Manufacturer Part #DPEFF1CINBRCRP

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Style PEF

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Maximum Pressure: 175 psi

Valve Port Opening: Full Port

Valve Size: 4 in

Valve Type: Plug Valve