Style PEF 4 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

Part #DPEFFPVELS4P  |  Item #4512950  |  Manufacturer Part #PEFFPVELS4P

Call for Pricing EACH

Valve Size:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Style PEF

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Maximum Pressure: 175 psi

Valve Operator: Wheel Handle

Valve Size: 4 in

Valve Type: Plug Valve