6 in. Cast Iron 175 psi Flanged Plug Valve
Style PEF 6 in. Cast Iron 175 psi Flanged Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- They can be used for either isolation/shutoff or throttling/control services
- The animation below shows how the eccentric plug valve works
- DeZURIK eccentric plug valves are used to handle clean and dirty liquids, sludge, slurries and gases
- Flanged or mechanical joint end connections are available
- Eccentric plug valves feature a rectangular port design that provides wide tolerance seating geometry for lasting superior shutoff
- Port area options include 100% of standard pipe area for applications where highest flow is required (such as pumped systems), and 70/80% area for non-pumped (gravity feed) systems
- As the eccentric plug rotates from open to closed, it moves into a raised eccentric seat
- The quarter turn eccentric action and resilient plug facings ensure lasting bubble-tight shutoff
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B36.10M, ANSI Class 125, ANSI Class 150
- ASME:
- ASME B16.1, ASME B16.1 Class 125, ASME B16.42 Class 150, ASME B16.5 Class 150, ASME B36.10M
- ASTM:
- ASTM A-108, ASTM A-126 Class B
- AWWA:
- AWWA C-111, AWWA C-517
- Application:
- Cold Working Pressure
- Collection:
- Style PEF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 10-1/2 in
- MSS:
- MSS SP-91
- Material:
- Cast Iron, Rubber
- Material Type:
- NBR
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Temperature Range:
- Up to 450 Deg F (Up to 232 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Type:
- Plug Valve
- Weight:
- 120 lb