Dezurik
Style PEF 6 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Part #D118MPVELPEFU | Item #4277768 | Manufacturer Part #D118MPVELPEFU
Call for Pricing
EACH
Valve Size
Product Details
Specifications
ANSI Specifications: ANSI B16.1
AWWA Specifications: AWWA C-111
Collection: Style PEF
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Material: Cast Iron
Maximum Pressure: 175 psi
Recommended Valve Application: Water
Valve Operator: Wheel Handle
Valve Size: 6 in
Valve Type: Plug Valve