Dezurik
Style PEF 8 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Part #D118MPVELPEFX | Item #4277769 | Manufacturer Part #D118MPVELPEFX
Call for Pricing
EACH
Valve Size
Product Details
Specifications
ANSI Specifications: ANSI B16.1
AWWA Specifications: AWWA C-111
Collection: Style PEF
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Material: Cast Iron
Maximum Pressure: 175 psi
Recommended Valve Application: Water
Valve Operator: Wheel Handle
Valve Size: 8 in
Valve Type: Plug Valve