0 items

DFT SCV® 316L Stainless Steel NPT Soft Seat Check Valve

D83754

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.1, ANSI B1.20.1, ANSI B16.25, ANSI B16.34
ASME Specifications
ASME B16.34 2004
ASTM Specifications
ASTM A-351 Grade CF8M
Clean Bagged
No
Collection
SCV®
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal, Vertical
Length
3-87/100 in
MSS Specifications
MSS SP-126, MSS SP-25, MSS SP-61
Material
Stainless Steel
Material Type
316
Maximum Pressure
750 psi
Maximum Temperature
470
Minimum Temperature
37
NSF Certified
No
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
Threaded
Valve Size
1-1/4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday