3/4 in. Stainless Steel NPT x Socket Weld Check Valve
SCV® 3/4 in. Stainless Steel NPT x Socket Weld Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.1, ANSI B1.20.1, ANSI B16.34
- ASME:
- ASME B16.34 2013
- ASTM:
- ASTM A-351 Grade CF8M
- Application:
- Cold Working Pressure
- Collection:
- SCV®
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- FM Approved:
- No
- Height:
- 2-13/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 3 in
- MSS:
- MSS SP-126, MSS SP-25, MSS SP-61
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 470
- Minimum Temperature:
- 37
- NSF Certified:
- No
- Pressure - High:
- 750
- Pressure Class:
- 750#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Threaded
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- CF8M
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve