DFW Plastics

12 in. Jumbo Meter Box Body Only

Part #DDFW1500BO  |  Manufacturer Part #1500.BO

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Meter

End Connection 2: Meter

Length: 12 in

Waterworks Application: Water