DFW Plastics Automatic Meter Reading Polymer Lid in Black

DDFWA2C1ALID

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Height
17 in
Length
25 in
Material
Plastic
Material Type
Polymer
Waterworks Application
Water
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday