0 items

DFW Plastics T-Flex® Flexible Plastic Saddle

DDFWT

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
Collection
T-Flex®
Color Finish
Black
End Connection 1
Saddle
End Connection 2
Saddle
End Connections
Saddle
Fits Pipe Size
4 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday