0 items

DFW Plastics T-Flex® Flexible Saddle Wye

DDFWY

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Collection
T-Flex®
Color Finish
Black
Fits Pipe Size
6 in
Material
Cast Iron, Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday