Tube Nut 6 in. Brass Valve Repair Part
Tube Nut 6 in. Brass Valve Repair Part
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Diaphragm Valves
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Tube Nut
- Valve Size:
- 6 in