0 items

Dia-Flow Tube Nut Brass Valve Repair Part

D275

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Diaphragm Valves
FM Approved
No
GSA Approved
No
Material
Brass
NSF Certified
No
Product Type
Tube Nut
Valve Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday