DIA PULL DOWN KITCHEN FAUCET

Part #SYMSPP3510STN10  |  Item #7295220  |  Manufacturer Part #SPP-3510-STN-1.0

Type:

SYMSPP3510STN10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dia single lever pull-down kitchen faucet
  • Single hole mount
  • Ceramic cartridge
  • Braided hose connections
  • Pull-down spray spout
  • GPM 1.0 (3.8 L/min)

Lead Law Compliant

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Faucet Height: 0 in

Lead Law Compliant: Yes

Type: SYMSPP3510STN10