DIA SHOWER/HAND SHOWER UNIT

Part #SYM3525BD215  |  Manufacturer Part #3525-B-D2-1.5

Type:

SYM3525BD215
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dia shower/hand shower system with hand shower and lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar 30" for hand shower
  • Separate two function diverter
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • Single mode showerhead

Specifications

CEC Compliant: Not for Sale in CA

Type: SYM3525BD215