DIA TUB/SHOWER HAND SHOWER

Part #SYM3526BSH215  |  Manufacturer Part #3526-B-SH2-1.5

Type:

SYM3526BSH215
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dia tub/shower system with hand shower and lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar 30" for hand shower
  • Separate three function diverter
  • Non-diverter 6 1/2" tub spout
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Type: SYM3526BSH215