DIA TUB/SHOWER UNIT

Part #SYM3522BSH4  |  Manufacturer Part #3522-B-SH4

Type:

SYM3522BSH4
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dia tub/shower system with lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter 7" tub spout
  • Three mode showerhead
  • Standard 2.5 gpm (9.5 L/min)

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Type: SYM3522BSH4