Diablo Tools 1/4 in. High Speed Steel Pilot Drill Bit

DDHS4BITII

Bit Sizes

1/4 in

$3.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bit Sizes
1/4 in
Length
4 in
Material
High Speed Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday