2-1/8 x 5-1/8 in. Self Feed Bit

You last purchased this on
 
Diablo Tools

2-1/8 x 5-1/8 in. Self Feed Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

2-1/8 x 5-1/8 in. Self Feed Bit

  • Fast #
  • Part #DDSF2125
  • Item #8133053
  • Manufacturer Part #DSF2125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Aggressive Low Thread Count Feed Screw prevents pitch build-up for hi-performance cuts and up to 2X faster hole making
  • Feed Screw with Pull Out Stop design prevents the feed screw from slipping out when the bit is removed from the material
  • Diablo’s new 2-cutter Self Feed Bits are designed to strict tolerances in the heat forging manufacturing process resulting in energy efficient drilling with up to 2X life per battery charge.
  • Includes replacement feed screw and Allen key
  • Requires Certification

Specifications

Adjustable:
No
Application:
Wood
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
2-1/8 in
Bit Length:
5-1/8
Bit Sizes:
2-1/8 in
Diameter:
2-1/4 in
Drill Bit Type:
Self Feed
End Connection 1:
Universal
End Connections:
Universal
Height:
6-1/2 in
Length:
5-1/8 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Bit
Weight:
0.55 lb
Width:
2-1/2 in