2-9/16 x 5-1/8 in. Self Feed Bit
2-9/16 x 5-1/8 in. Self Feed Bit
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Aggressive Low Thread Count Feed Screw prevents pitch build-up for hi-performance cuts and up to 2X faster hole making
- Feed Screw with Pull Out Stop design prevents the feed screw from slipping out when the bit is removed from the material
- Diablo’s new 2-cutter Self Feed Bits are designed to strict tolerances in the heat forging manufacturing process resulting in energy efficient drilling with up to 2X life per battery charge.
- Includes replacement feed screw and Allen key
Specifications
- Application:
- Wood
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 2-9/16 in
- Bit Length:
- 5-1/8
- Bit Sizes:
- 2-9/16 in
- Drill Bit Type:
- Self Feed
- Height:
- 6-1/2 in
- Length:
- 5-1/8 in
- Material:
- High Speed Steel
- Number of Tools Included:
- 1
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Bit
- Weight:
- 0.77 lb
- Width:
- 3 in