3/8 x 1-1/2 in. Hole Saw (1 Piece)
3/8 x 1-1/2 in. Hole Saw (1 Piece)
-
Pick Up: 0 Available in Hilliard, OH - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
- Variable Tooth Design provides faster cuts with less vibration
- Tool free plug ejection for fast material removal
Specifications
- Adjustable:
- No
- Application:
- Wood, Plastic, Aluminum, Metal, Stainless Steel
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 3-1/2
- Bit Sizes:
- 1-1/2 in
- Blade Length (in):
- 2-3/8 in
- Blade Material:
- Bi-metal
- Brand Model Compatibility:
- Snap-Lock Plus™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 2-3/8 in
- Depth:
- 6-3/4 in
- Diameter:
- 1-1/2 in
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 2-3/8 in
- Height:
- 1-3/4 in
- Length:
- 2-3/8 in
- Material:
- Bi-metal
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Saw Type:
- Hole
- Shank Size:
- 3/8 in
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Hole Saw
- Weight:
- 0.3 lb
- Width:
- 3-7/10 in