3/8 x 1-1/2 in. Hole Saw 1 Piece

Part #DDHS1500CT  |  Item #7346077  |  Manufacturer Part #DHS1500CT

$ 19.80 EACH
(Pricing is for 1-1/2 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and Variable Tooth Design for faster cuts.
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • 50x longer cutting life

Specifications

Adjustable: No

Application: [Drills, Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron, Stainless Steel]

Blade Material: Carbide

Blade Type: Hole Saw

Brand Model Compatibility: Universal

Coating: Perma-SHIELD™

Color Finish: Red

Color Finish Category: Reds

Diameter: 1-1/2 in

Length: 2-3/8 in

Material: Carbide

Number Of Blades: 1

Number Of Pieces: 1 Piece

Shank Size: 3/8 in

Tool Type: Hole Saw