3/8 x 2-9/16 in. Hole Saw 1 Piece

You last purchased this on
 
Diablo Tools

3/8 x 2-9/16 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

3/8 x 2-9/16 in. Hole Saw 1 Piece

  • Fast #
  • Part #DDHS2563
  • Item #7172016
  • Manufacturer Part #DHS2563
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Variable tooth design provides faster cuts with less vibration
  • Tool free plug ejection for fast material removal
  • Requires Certification

Specifications

Adjustable:
No
Application:
Aluminum, Drills, Metal, Plastic, Stainless Steel, Wood
Blade Material:
Bi-metal
Brand Model Compatibility:
DHSAR500, DHSARSDS, Snap-Lock Plus™ DHSAR375
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
2-3/8 in
Depth:
6-4/5 in
Diameter:
2-9/16 in
Drill Bit Type:
Hole Saw
Height:
2-7/10 in
Length:
2-3/8 in
Material:
Bi-metal
Number of Blades:
1
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Size:
3/8 in
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
Weight:
0.55 lb
Width:
5-1/5 in