4-1/2 in. Grinding and Polishing Universal Flap Disc

Part #DDCX045040N01F  |  Item #7896289  |  Manufacturer Part #DCX045040N01F

$ 8.08 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Diablo's Steel Demon™ flap discs feature a premium zirconium grain blend for up to 10X faster material removal when compared to standard grinding wheels. The flap discs' special flap design offers flexibility and provides for a cushioned grinding effect. Diablo's high performance flap discs combine two steps in one by simultaneously grinding and polishing.

Specifications

Application: [Grinding, Polishing]

Arbor Hole Size: 7/8 in

Bare Tool or Kit: Bare Tool

Blade Material: Zirconia

Coating: Perma-SHIELD™

Color Finish: Red

Diameter: 4-1/2 in

Grit Size: 40 µm

Grit Type: Coarse

Material: Fiber

RPM: 13280

Tool Type: Disc