4-3/4 in. Hole Saw Kit 11 Piece

Part #DDHS11SLD  |  Item #7486728  |  Manufacturer Part #DHS11SLD

$ 138.34 EACH

Diameter:

4-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Diablo 11-Piece Hole Saw Kit features five (6) bi-metal hole saw cups, 1 piece SnapLock PLUS mandrel, 2 pilot bits and 2 adaptor nuts (1/2” and 5/8”) for quick and easy hole saw cup changes for maximum job performance. This new, high performance hole saw set delivers faster cutting performance and increased productivity versus standard bi-metal hole saws. Unlike anything on the market, Diablo’s hole saws and SnapLock Plus mandrel system simplify the attachment process for fast and efficient hole saw mounting.
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • Variable tooth design provides faster cuts with less vibration
  • Sizes included: 7/8", 1”, 1-1/8”, 1-3/8", 1-1/2", 1-3/4”, 2”, 2-1/8”, 2-1/2”, 2-9/16”, 1 Mandrel, 1 Pilot Bit, (2) Adaptor Nuts

Documents

Specifications

Adjustable: No

Application: [Drills, Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron, Stainless Steel]

Bit Length: 2-3/8 in

Brand Model Compatibility: Universal

Case Included: Yes

Case Material: Plastic

Coating: Perma-SHIELD™

Color Finish: Red

Color Finish Category: Reds

Diameter: 4-3/4 in

Length: 2-3/8 in

Material: Bi-metal

Number Of Pieces: 11 Piece

Tool Type: Hole Saw Kit