5-3/8 in. Metal Cutting Circular Saw Blade

This product has been replaced by

Diablo Tools Red 30 TPI Carbide and Steel Circular Saw Blade
Diablo Tools 5-3/8 in. 30 TPI Carbide and Steel Circular Saw Blade
Manufacturer Part #D053830FMX
You last purchased this on
 
Diablo Tools

5-3/8 in. Metal Cutting Circular Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Diablo Tools Red 30 TPI Carbide and Steel Circular Saw Blade
Diablo Tools 5-3/8 in. 30 TPI Carbide and Steel Circular Saw Blade
Manufacturer Part #D053830FMX
Diablo Tools

5-3/8 in. Metal Cutting Circular Saw Blade

  • Fast #
  • Part #DD0530FM
  • Item #7236634
  • Manufacturer Part #D0530FM
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made with Freud's TiCo Hi-Density Carbide specifically designed for metal cutting
  • Anti vibration Technology reduces noise and extends cutting life and Laser Cut steel blade body for smoother cuts and flatness
  • Diablo's thin kerf trim saw blade is ideal for portable and low powered saws on the jobsite. Diablo's trim saw blade is proven to extend run time on Dewalt and similar trim saws.
  • Triple Chip Design for longer cutting life in metal
  • Perma-Shield Non-Stick Coating reduces friction, heat build up which adds to longer blade life
  • Requires Certification

Specifications

Adjustable:
No
Application:
Metal Cutting
Arbor Hole Size:
20 mm
Blade Material:
Steel, Carbide
Blade Thickness (in):
0.039 in
Blade Type:
Circular Saw
Brand Model Compatibility:
Universal
Coating:
Perma-SHIELD™
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
5-3/8 in
End Connection 1:
Universal
End Connections:
Universal
Material:
Carbide Tipped
Number of Blades:
1
Number of Pieces:
1 Piece
Teeth Per Inch:
30