6-1/2 in. Steel and Carbide Circular Saw Blade

This product has been replaced by

6-1/2 in. 48 TPI Cermet Circular Saw Blade
Diablo Tools 6-1/2 in. 48 TPI Cermet Circular Saw Blade
Manufacturer Part #D0648CFX
You last purchased this on
 
Diablo Tools

6-1/2 in. Steel and Carbide Circular Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

6-1/2 in. 48 TPI Cermet Circular Saw Blade
Diablo Tools 6-1/2 in. 48 TPI Cermet Circular Saw Blade
Manufacturer Part #D0648CFX
Diablo Tools

6-1/2 in. Steel and Carbide Circular Saw Blade

  • Fast #
  • Part #DD0648F
  • Item #7736898
  • Manufacturer Part #D0648F
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Triple Chip Design for longer cutting life in metal
  • Laser cut stabilizer vents trap noise and vibration and stabilize blade
  • Steel Demon saw blades are specially designed for the extreme demands of ferrous metal cutting; thereby enabling precise cuts without sparks, heat or burred edges that result from using abrasive blades. With up to 40X the life of standard abrasive disc, Steel demon delivers unparalleled performance and superior quality cuts. Blades feature Freud's TiCo Hi-Density Carbide, Laser cut bodies, Anti-vibration technology, Perma-Shield Non-Stick Coating, Triple Chip Design, and pretensioned blades.
  • Perma-Shield Non-Stick Coating reduces friction, heat build up which adds to longer blade life
  • Tri-metal shock-resistant brazing for stronger carbide teeth.
  • Requires Certification

Specifications

Adjustable:
No
Application:
Metal
Arbor Hole Size:
5/8 in
Bare Tool or Kit:
Bare Tool
Blade Material:
Steel, Carbide
Blade Thickness (in):
0.051 in
Blade Type:
Circular Saw
Coating:
Perma-SHIELD™
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
6-1/2 in
End Connection 1:
Universal
End Connections:
Universal
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1