6 in. 14/18 TPI Bi-metal Cutting Reciprocating Saw Blade (25 Pack)
6 in. 14/18 TPI Bi-metal Cutting Reciprocating Saw Blade (25 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
- Perma-shield coating protects the blade from heat, gumming, and corrosion
- Diablo's next generation reciprocating saw blades with Full Contact Arched Design are specifically designed for maximum performance in metal cutting applications. The blade’s Full Contact Arched Design with ultra hardened cutting edge provides faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance than those of standard blades.
- 1 in Demolition body for straighter cuts with less vibration.
Specifications
- Adjustable:
- No
- Application:
- Medium Metal
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Type:
- Reciprocating Saw
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-SHIELD™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Universal
- End Connections:
- Universal
- Height:
- 1-1/4 in
- Length:
- 6 in
- Number of Pieces:
- 25 Piece
- Number of Tools Included:
- 25
- Package Quantity:
- Pack of 25
- Teeth Per Inch:
- 14/18
- Weight:
- 1.29 lb
- Width:
- 1-17/20 in