Diablo Tools

6 in. 6 or 9 TPI Reciprocating Saw Blade 3 Pack

Part #DDS0606CWS3  |  Manufacturer Part #DS0606CWS3

Blade Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tracking Point™ tooth design acts provides straight cuts & control carbide wear for up to 5x longer cutting life vs other blades and 2X the durability in nail-embedded wood
  • High performance carbide for greater durability and cutting performance
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • Unique plunge tip design that enables faster and easier plunging
  • 1 in. oversized blade body for straighter cuts with less vibration

Specifications

Adjustable: No

Application: Nail-Embedded Wood

Bit Length: 6 in

Blade Length: 6 in

Blade Material: Carbide

Blade Width: 1 in

Brand Model Compatibility: Universal

Coating: Perma-SHIELD™

Color Finish: Red

Color Finish Category: Reds

End Connection 1: Universal

End Connections: Universal

Height: 1 in

Length: 6 in

Material: Carbide Tipped

Number Of Blades: 3

Number Of Pieces: 3 Piece

Package Quantity: Pack of 3