6 in. 8 TPI Reciprocating Saw Blade

You last purchased this on
 
Diablo Tools

Demon 6 in. 8 TPI Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

Demon 6 in. 8 TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDS0608CF
  • Item #7172023
  • Manufacturer Part #DS0608CF
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1 in. oversized blade body for straighter cuts with less vibration
  • Perma-SHIELD non-stick coating for less heat and friction
  • The Diablo Steel Demon Carbide-tipped reciprocating blades are the first carbide-tipped blades designed for extreme metal cutting; including high strength alloys, cast iron, and stainless steel. This high performance carbide-tipped blade delivers unmatched 50 times longer cutting life than standard bi-metal blades in extreme thick metal cutting applications between 3/16 in. to 9/16 in..
  • Requires Certification

Specifications

Application:
Metal Cutting
Bare Tool or Kit:
Bare Tool
Blade Length (in):
6 in
Blade Material:
Carbide
Blade Thickness (in):
0.0515 in
Blade Type:
Reciprocating Saw
Coating:
Perma-Shield®
Collection:
Demon
Height:
1/5 in
Length:
6 in
Number of Pieces:
1 Piece
Teeth Per Inch:
8
Tool Type:
Reciprocating Blade
Weight:
0.07 lb
Width:
1-1/4 in