6 in. 8 TPI Reciprocating Saw Blade (Pack of 10)

Part #DDS0608CF10  |  Item #7748827  |  Manufacturer Part #DS0608CF10

$ 112.45 per PACK

Blade Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Diablo Steel Demon Carbide-tipped reciprocating blades are the first carbide-tipped blades designed for extreme metal cutting; including high strength alloys, cast iron, and stainless steel. This high performance carbide-tipped blade delivers unmatched 50 times longer cutting life than standard bi-metal blades in extreme thick metal cutting applications between 3/16” to 9/16”.
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Perma-SHIELD non-stick coating for less heat and friction

Specifications

Adjustable: No

Application: [Cutting, Alloy, Cast Iron, Stainless Steel]

Bit Length: 6 in

Blade Length: 6 in

Blade Material: Carbide

Blade Type: Reciprocating Saw

Blade Width: 1 in

Brand Model Compatibility: Universal

Coating: Perma-SHIELD™

Color Finish: Red

Color Finish Category: Reds

End Connection 1: Universal

End Connections: Universal

Length: 6 in

Material: Carbide Tipped

Number Of Blades: 10

Number Of Pieces: 10 Piece

Package Quantity: Pack of 10

Teeth Per Inch: 8

Type: DDS0608CF10