7/16 x 5-1/2 in. Extension

Part #DDHS500XT6  |  Item #7962826  |  Manufacturer Part #DHS500XT6

$ 17.71 EACH

Length:

5-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Diablo’s Universal Extensions provide access in hard to reach areas by extending the length of your power tool accessory. No tools are required with this extension in order to attach accessories, the quick-change feature allows users to switch between accessories with no down time. These extensions are ideal for use with Diablo’s Snap-Lock Plus Hole Saw Mandrel.
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter

Specifications

Adjustable: No

Bare Tool or Kit: Bare Tool

Blade Type: Hole Saw

Brand Model Compatibility: Snap-Lock Plus Hole Saw Mandrel

Coating: Perma-SHIELD™

Color Finish: Red

Color Finish Category: Reds

End Connection 1: Universal

End Connections: Universal

Length: 5-1/2 in

Material: Metal

Number Of Pieces: 1 Piece

RPM: 3000

Shank Size: 7/16 in

Tool Type: Extension

UL Listed: No