8 in. 20 TPI Reciprocating Saw Blade

You last purchased this on
 
Diablo Tools

Demon 8 in. 20 TPI Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

Demon 8 in. 20 TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDS0820CF
  • Item #7171949
  • Manufacturer Part #DS0820CF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid carbide creates full barrier to heat resistance for maximum durability
  • Carbide strip teeth are milled to perfection for smoother quality cuts
  • Steel Demon carbide thin metal cutting recip blade is designed specifically to deliver 50x longer cutting life in thin metals less than 1/8" thick.
  • Perma-SHIELD non-stick coating for less heat and friction
  • Requires Certification

Specifications

Application:
Metal Cutting
Bare Tool or Kit:
Bare Tool
Blade Length (in):
8 in
Blade Material:
Carbide
Blade Thickness (in):
0.0515 in
Blade Type:
Reciprocating Saw
Coating:
Perma-Shield®
Collection:
Demon
Height:
1/4 in
Length:
8 in
Number of Pieces:
1 Piece
Teeth Per Inch:
20
Tool Type:
Reciprocating Blade
Weight:
1.3 lb
Width:
1-3/10 in