Diablo Tools
9 in. 6 or 9 TPI Reciprocating Saw Blade 3 Pack
Part #DDS0906CWS3 | Item #7171953 | Manufacturer Part #DS0906CWS3
Blade Length
Product Details
- New Variable Tooth Design provides faster cuts with less vibration in nail-embedded wood
- High performance carbide for greater durability and cutting performance
- Enhanced carbide tip to blade connection for extreme impact resistance
- Unique plunge tip design that enables faster and easier plunging
- 1 In. Oversized blade body for straighter cuts with less vibration
- Ideal for Nail-embedded wood
Specifications
Adjustable: No
Application: Nail-Embedded Wood
Bit Length: 9 in
Blade Length: 9 in
Blade Material: Carbide
Blade Type: Reciprocating Saw
Blade Width: 1 in
Brand Model Compatibility: Universal
Coating: Perma-SHIELD™
Color Finish: Red
Color Finish Category: Reds
End Connection 1: Universal
End Connections: Universal
Height: 1 in
Length: 9 in
Material: Carbide Tipped
Number Of Blades: 3
Number Of Pieces: 3 Piece
Package Quantity: Pack of 3
Teeth Per Inch: 6
Type: FDS0906CWS3