9 in. 8 TPI Reciprocating Saw Blade (Pack of 10)

You last purchased this on
 
Diablo Tools

Steel Demon™ 9 in. 8 TPI Reciprocating Saw Blade (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

Steel Demon™ 9 in. 8 TPI Reciprocating Saw Blade (Pack of 10)

  • Fast #
  • Part #DDS0908CF10
  • Item #7748822
  • Manufacturer Part #DS0908CF10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body for straighter cuts with less vibration
  • High performance carbide for greater durability and cutting performance in metals with a thickness from 3/16" to 9/16"
  • Perma-SHIELD non-stick coating for less heat and friction
  • Requires Certification

Specifications

Application:
Thick Metal
Bare Tool or Kit:
Bare Tool
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Thickness (in):
0.0515 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Coating:
Perma-Shield®
Collection:
Steel Demon™
End Connection 1:
Universal
Height:
11-61/100 in
Length:
9 in
Number of Tools Included:
10
Package Quantity:
Pack of 10
Teeth Per Inch:
8
Tool Type:
Reciprocating Blade
Weight:
1 lb
Width:
1-9/50 in