Diablo Tools Carbide Hole Saw

DDHSCT

Diameter

Starting at $19.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Metal, Plastic, Wood
Diameter
1-1/2 in
Length
2-3/8 in
Material
Carbide

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday