12 in. 14 or 18 TPI Reciprocating Saw Blade 5 Pack

You last purchased this on
 
Diablo Tools

Demon 12 in. 14 or 18 TPI Reciprocating Saw Blade 5 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

Demon 12 in. 14 or 18 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #DDS1214BF5
  • Item #7171987
  • Manufacturer Part #DS1214BF5
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • Diablo's reciprocating saw blades are specifically designed for maximum performance in general purpose (nail-embedded wood and metal) applications. These high performance blades feature bi-metal technology that delivers up to five times longer life of standard blades on the market. Diablo's’s patented variable tooth technology provides faster cuts with less vibration.
  • 1 in Demolition body for straighter cuts with less vibration.
  • Requires Certification

Specifications

Adjustable:
No
Application:
Medium Metal
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Brand Model Compatibility:
Universal
Coating:
Perma-SHIELD™
Collection:
Demon
Color Finish Category:
Reds
Color Finish Name:
Red
Height:
11/20 in
Length:
12 in
Material:
Carbide Tipped
Number of Blades:
5
Number of Pieces:
5 Piece
Number of Tools Included:
5
Package Quantity:
Pack of 5
Teeth Per Inch:
14/18
Weight:
0.69 lb
Width:
1-19/20 in