Diablo Tools
Demon 9 in. 6/12 TPI Reciprocating Saw Blade 5 Pack
Part #DDS0912BW5 | Item #7172010 | Manufacturer Part #DS0912BW5
Blade Length
Product Details
- Diablo's next generation reciprocating saw blades with Full Contact Arched Design are specifically designed for maximum performance in metal cutting applications. The blade’s Full Contact Arched Design with ultra hardened cutting edge provides faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance than those of standard blades.
- 1 in. Demolition body for straighter cuts with less vibration
- A one-of-a-kind tip design that enables faster and easier plunging
Specifications
Adjustable: No
Application: Nail-Embedded Wood
Bit Length: 9 in
Blade Length: 9 in
Blade Material: Bi-metal
Blade Type: Reciprocating Saw
Blade Width: 1 in
Brand Model Compatibility: Universal
Coating: Perma-SHIELD™
Collection: Demon
Color Finish: Red
Color Finish Category: Reds
End Connection 1: Universal
End Connections: Universal
Length: 9 in
Material: Bi-metal
Number Of Blades: 5
Number Of Pieces: 5 Piece
Package Quantity: Pack of 5