9 in. 6/9 TPI Reciprocating Saw Blade (Pack of 3)
Demo Demon 9 in. 6/9 TPI Reciprocating Saw Blade (Pack of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented variable tooth technology provides faster cuts with less vibration
- Unique plunge tip design that enables faster and easier plunging in wood
- Carbide tooth design for up to 50x cutting life in wood and metal application
- General Purpose
- Ideal for cutting nail-embedded wood and demolition thick metal applications with a 1/8 in. to 3/8 in. thickness
- 1 in. demolition body for straighter cuts with less vibration
- Perma-SHIELD® non-stick coated for less gumming and friction
Specifications
- Adjustable:
- No
- Application:
- General Purpose, Nail-Embedded Wood, Metal
- Blade Length (in):
- 9 in
- Blade Material:
- Carbide
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-Shield®
- Collection:
- Demo Demon
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 1 in
- Length:
- 9 in
- Material:
- Carbide Tipped
- Number of Blades:
- 3
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 3
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 6/9
- Weight:
- 0.4 lb
- Width:
- 1-9/10 in